- Unmounted, Angular Contact Bearing
- 1.38 in Inner Diameter
- 3.15 in Outer Diameter
- 0.83 in Width
- Bearing Steel Material
| Duplex Type | Single |
| Inch/Metric | Metric |
| Axial Internal Clearance | C3 |
| Flush Ground | No |
| Basic Dynamic Load Rating | 13308.689 lbf, 59.2 kN |
| No. of Rows | 1 |
| Cage Material | Machined Metal |
| Material | Bearing Steel |
| Cage | Non-Metallic |
| Contact Angle | 35° |
| Bearing Class | Class 6 / P6 |
| O.D. Type | Cylindrical |
| Static Load Rating | 10453.616 lbf, 46.5 kN |
| Limiting Speed | 15000 rpm |
| Series | QJ 300 |
| Relubrication Feature | Without |
| Inner Ring Width | 0.83 in, 21 mm |
| I.D. | 1.378 in, 35 mm |
| Preload Level | Normal Axial Clearance |
| Ring Type | Two-Piece Inner Ring and One-Piece Outer Ring |
| O.D. | 3.15 in, 80 mm |
| Type | Angular Contact |
| Bearing Type | Unmounted, Angular Contact |
| Outer Ring Width | 0.83 in, 21 mm |
| Width | 0.827 in, 21 mm |
| Weight | 1.169 LB |
| EAN or UPC | 7316571552392 |

