- Unmounted, Angular Contact Bearing
- 1.77 in Inner Diameter
- 3.94 in Outer Diameter
- 0.98 in Width
- Bearing Steel Material
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Element Material | Bearing Steel |
| Rolling Element | Ball |
| Width | 0.984 in, 25 mm |
| Cage Material | Machined Metal |
| Bearing Class | Class 6 Special / P6 Special |
| Basic Dynamic Load Rating | 22480.894 lbf, 100 kN |
| Row Type | 1 |
| Type | Angular Contact |
| Series | QJ 300 |
| I.D. | 1.772 in, 45 mm |
| Axial Internal Clearance | C3 |
| Inner Ring Width | 0.98 in, 25 mm |
| Precision Rating | ABEC 3 Special |
| Inch/Metric | Metric |
| Static Load Rating | 18659.142 lbf, 83 kN |
| Cage | Machined Metal |
| Bearing Type | Unmounted, Angular Contact |
| Material | Bearing Steel |
| Preload Level | C3 Axial Clearance |
| Limiting Speed | 12000 rpm |
| O.D. Type | Cylindrical |
| Relubrication Feature | Without |
| Outer Ring Width | 0.98 in, 25 mm |
| O.D. | 3.937 in, 100 mm |
| No. of Bearings | 1 |
| Contact Angle | 35° |
| Duplex Type | Single |
| No. of Rows | 1 |
| Ring Type | Two-Piece Inner Ring and One-Piece Outer Ring |
| Flush Ground | No |
| Weight | 2.299 LB |
| EAN or UPC | 7316570760262 |

