- Unmounted, Angular Contact Bearing
- 2.17 in Inner Diameter
- 4.72 in Outer Diameter
- 1.14 in Width
- Bearing Steel Material
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Cage Material | Machined Metal |
| Type | Angular Contact |
| Locating | Retaining Slot |
| Axial Internal Clearance | C2L |
| Limiting Speed | 10000 rpm |
| Flush Ground | No |
| Contact Angle | 35° |
| Ring Type | Two-Piece Inner Ring and One-Piece Outer Ring |
| Precision Rating | ABEC 3 Special |
| Row Type | 1 |
| Width | 1.142 in, 29 mm |
| O.D. Type | Cylindrical |
| Bearing Class | Class 6 Special / P6 Special |
| Element Material | Bearing Steel |
| Cage | Machined Metal |
| Static Load Rating | 26527.455 lbf, 118 kN |
| I.D. | 2.165 in, 55 mm |
| Basic Dynamic Load Rating | 30798.825 lbf, 137 kN |
| O.D. | 4.724 in, 120 mm |
| No. of Rows | 1 |
| Material | Bearing Steel |
| Duplex Type | Single |
| Inch/Metric | Metric |
| Inner Ring Width | 1.14 in, 29 mm |
| Bearing Type | Unmounted, Angular Contact |
| Relubrication Feature | Without |
| No. of Bearings | 1 |
| Series | QJ 300 |
| Preload Level | C2L Axial Clearance |
| Outer Ring Width | 1.14 in, 29 mm |
| Rolling Element | Ball |
| Weight | 3.783 LB |
| EAN or UPC | 7316570699593 |

