- Unmounted, Angular Contact Bearing
- 2.56 in Inner Diameter
- 5.51 in Outer Diameter
- 1.3 in Width
- Bearing Steel Material
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Axial Internal Clearance | C2L |
| No. of Rows | 1 |
| Cage | Machined Metal |
| I.D. | 2.559 in, 65 mm |
| Precision Rating | ABEC 3 Special |
| Row Type | 1 |
| Contact Angle | 35° |
| Material | Bearing Steel |
| Cage Material | Machined Metal |
| No. of Bearings | 1 |
| Basic Dynamic Load Rating | 39566.374 lbf, 176 kN |
| Ring Type | Two-Piece Inner Ring and One-Piece Outer Ring |
| Relubrication Feature | Without |
| Rolling Element | Ball |
| Static Load Rating | 35070.195 lbf, 156 kN |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Series | QJ 300 |
| Width | 1.299 in, 33 mm |
| Preload Level | C2L Axial Clearance |
| Bearing Type | Unmounted, Angular Contact |
| Inner Ring Width | 1.3 in, 33 mm |
| O.D. | 5.512 in, 140 mm |
| Limiting Speed | 8500 rpm |
| Outer Ring Width | 1.3 in, 33 mm |
| Duplex Type | Single |
| Element Material | Bearing Steel |
| Type | Angular Contact |
| Bearing Class | Class 6 Special / P6 Special |
| Flush Ground | No |
| Weight | 5.798 LB |
| EAN or UPC | 7316577313119 |

