- Ball Bearing
| Ring Type | Two-Piece Inner Ring and One-Piece Outer Ring |
| Basic Dynamic Load Rating | 39566.374 lbf, 176 kN |
| Contact Angle | 35° |
| Static Load Rating | 35070.195 lbf, 156 kN |
| O.D. | 5.512 in, 140 mm |
| Axial Internal Clearance | CN |
| Material | Bearing Steel |
| Width | 1.299 in, 33 mm |
| No. of Rows | 1 |
| Type | Angular Contact |
| Relubrication Feature | Without |
| Cage Material | Machined Metal |
| I.D. | 2.559 in, 65 mm |
| Limiting Speed | 8500 rpm |
| Weight | 1.0 KG |
| EAN or UPC | 7316576632570 |

