- Unmounted, Angular Contact Bearing
- 3.15 in Inner Diameter
- 6.69 in Outer Diameter
- 1.54 in Width
- Bearing Steel Material
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Static Load Rating | 51256.439 lbf, 228 kN |
| Ring Type | Two-Piece Inner Ring and One-Piece Outer Ring |
| Outer Ring Width | 1.54 in, 39 mm |
| Flush Ground | No |
| Rolling Element | Ball |
| O.D. | 6.693 in, 170 mm |
| Locating | Retaining Slot |
| Relubrication Feature | Without |
| Limiting Speed | 7000 rpm |
| Basic Dynamic Load Rating | 52155.675 lbf, 232 kN |
| Type | Angular Contact |
| No. of Bearings | 1 |
| Bearing Type | Unmounted, Angular Contact |
| Duplex Type | Single |
| Series | QJ 300 |
| Width | 1.535 in, 39 mm |
| Material | Bearing Steel |
| Inner Ring Width | 1.54 in, 39 mm |
| I.D. | 3.15 in, 80 mm |
| Element Material | Bearing Steel |
| Inch/Metric | Metric |
| Axial Internal Clearance | C2L |
| Precision Rating | ABEC 3 Special |
| Cage Material | Machined Metal |
| Preload Level | C2L Axial Clearance |
| Cage | Machined Metal |
| Contact Angle | 35° |
| Row Type | 1 |
| Bearing Class | Class 6 Special / P6 Special |
| O.D. Type | Cylindrical |
| No. of Rows | 1 |
| Weight | 10.119 LB |
| EAN or UPC | 7316570064223 |

