- Unmounted, Angular Contact Bearing
- 3.74 in Inner Diameter
- 7.87 in Outer Diameter
- 1.77 in Width
- Bearing Steel Material
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Bearing Class | Class 6 Special / P6 Special |
| Type | Angular Contact |
| Basic Dynamic Load Rating | 68566.728 lbf, 305 kN |
| Rolling Element | Ball |
| Material | Bearing Steel |
| Ring Type | Two-Piece Inner Ring and One-Piece Outer Ring |
| Bearing Type | Unmounted, Angular Contact |
| Limiting Speed | 6000 rpm |
| No. of Bearings | 1 |
| Flush Ground | No |
| Cage Material | Machined Metal |
| Axial Internal Clearance | C2L |
| Precision Rating | ABEC 3 Special |
| No. of Rows | 1 |
| Contact Angle | 35° |
| Element Material | Bearing Steel |
| Locating | Retaining Slot |
| Cage | Machined Metal |
| Width | 1.772 in, 45 mm |
| O.D. Type | Cylindrical |
| Relubrication Feature | Without |
| I.D. | 3.74 in, 95 mm |
| Preload Level | C2L Axial Clearance |
| O.D. | 7.874 in, 200 mm |
| Outer Ring Width | 1.77 in, 45 mm |
| Series | QJ 300 |
| Inch/Metric | Metric |
| Inner Ring Width | 1.77 in, 45 mm |
| Row Type | 1 |
| Duplex Type | Single |
| Static Load Rating | 76435.041 lbf, 340 kN |
| Weight | 16.036 LB |
| EAN or UPC | 7316570147308 |

