- Unmounted, Angular Contact Bearing
- 5.51 in Inner Diameter
- 11.81 in Outer Diameter
- 2.44 in Width
- Bearing Steel Material
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Limiting Speed | 3800 rpm |
| Preload Level | C3 Axial Clearance |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| I.D. | 5.512 in, 140 mm |
| Flush Ground | No |
| Inner Ring Width | 2.44 in, 62 mm |
| No. of Rows | 1 |
| Cage | Machined Metal |
| Relubrication Feature | Without |
| Type | Angular Contact |
| Duplex Type | Single |
| Contact Angle | 35° |
| Material | Bearing Steel |
| Precision Rating | ABEC 3 Special |
| Static Load Rating | 156242.215 lbf, 695 kN |
| Basic Dynamic Load Rating | 112404.472 lbf, 500 kN |
| Element Material | Bearing Steel |
| No. of Bearings | 1 |
| Cage Material | Machined Metal |
| Rolling Element | Ball |
| Bearing Class | Class 6 Special / P6 Special |
| Outer Ring Width | 2.44 in, 62 mm |
| Row Type | 1 |
| Series | QJ 300 |
| Axial Internal Clearance | C3 |
| Ring Type | Two-Piece Inner Ring and One-Piece Outer Ring |
| Width | 2.441 in, 62 mm |
| Locating | Retaining Slot |
| O.D. | 11.811 in, 300 mm |
| Bearing Type | Unmounted, Angular Contact |
| Weight | 50.412 LB |
| EAN or UPC | 7316577057969 |

