- Unmounted, Angular Contact Bearing
- 7.48 in Inner Diameter
- 15.75 in Outer Diameter
- 3.07 in Width
- Bearing Steel Material
| Cage | Machined Metal |
| No. of Rows | 1 |
| Outer Ring Width | 3.07 in, 78 mm |
| Ring Type | Two-Piece Inner Ring and One-Piece Outer Ring |
| O.D. | 15.748 in, 400 mm |
| Bearing Type | Unmounted, Angular Contact |
| Duplex Type | Single |
| Locating | Retaining Slot |
| Series | QJ 300 |
| Width | 3.071 in, 78 mm |
| O.D. Type | Cylindrical |
| Basic Dynamic Load Rating | 157815.878 lbf, 702 kN |
| Material | Bearing Steel |
| Relubrication Feature | Without |
| Axial Internal Clearance | CN |
| Bearing Class | Normal / P0 |
| Type | Angular Contact |
| Inner Ring Width | 3.07 in, 78 mm |
| Cage Material | Machined Metal |
| Limiting Speed | 2800 rpm |
| Flush Ground | No |
| I.D. | 7.48 in, 190 mm |
| Contact Angle | 35° |
| Static Load Rating | 260778.149 lbf, 1160 kN |
| Preload Level | Normal Axial Clearance |
| Inch/Metric | Metric |
| Weight | 120.401 LB |
| EAN or UPC | 7316572878231 |

