- Angular Contact Radial Bearing Type
- 75 mm Inner Diameter
- 130 mm Outer Diameter
- 25 mm Width
| Material | Steel |
| Ring Style | Two-Piece Inner Ring |
| Rows of Balls | Single |
| Tolerance | Class 6 (P6) |
| O.D. | 130 mm |
| Relubrication Feature | Without |
| Bearing Type | Radial and Angular Contact |
| Inch/Metric | Metric |
| Width | 25.000 mm |
| Cage Material | Non-Metallic |
| Type | 4-Point |
| I.D. | 75 mm |
| Axial Internal Clearance | Special |
| Weight | 2.954 LB |
| EAN or UPC | 7316572306116 |

