- Ball Bearing
| Ring Type | Two-Piece Inner Ring and One-Piece Outer Ring |
| O.D. | 7.087 in, 180 mm |
| Basic Dynamic Load Rating | 53054.911 lbf, 236 kN |
| I.D. | 3.937 in, 100 mm |
| Type | Angular Contact |
| Limiting Speed | 6300 rpm |
| Axial Internal Clearance | C3 |
| Static Load Rating | 59574.37 lbf, 265 kN |
| No. of Rows | 1 |
| Material | Bearing Steel |
| Cage Material | Machined Metal |
| Contact Angle | 35° |
| Width | 1.339 in, 34 mm |
| Relubrication Feature | Without |
| Weight | 8.832 LB |
| EAN or UPC | 7316572653951 |

