- Ball Bearing
| O.D. | 11.417 in, 290 mm |
| Axial Internal Clearance | C3 |
| No. of Rows | 1 |
| I.D. | 6.299 in, 160 mm |
| Contact Angle | 35° |
| Static Load Rating | 150621.992 lbf, 670 kN |
| Material | Bearing Steel |
| Ring Type | Two-Piece Inner Ring and One-Piece Outer Ring |
| Cage Material | Machined Metal |
| Type | Angular Contact |
| Limiting Speed | 3800 rpm |
| Basic Dynamic Load Rating | 101164.024 lbf, 450 kN |
| Width | 1.89 in, 48 mm |
| Relubrication Feature | Without |
| Weight | 33.0 LB |
| EAN or UPC | 7316571670973 |

