- Ball Bearing
- 25.4 mm Shaft Diameter
- 62.3 mm Outside Diameter
features
- Rubber cartridge
- Eccentric locking collar
- Narrow inner ring
- Nonrelubricatable
- M-seal
| O.D. | 62.3 mm |
| Inch/Metric | Inch |
| Overall Width | 1 7/16 in |
| Lubricant | Grease |
| Relubricatable | No |
| I.D. | 25.4 mm |
| Lubrication | Non-Relubricatable |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore |
| Housing Material | Rubber |
| Shaft Dia. | 1.000 in |
| Relubrication Feature | Without |
| Special Features | None |
| Duty | Standard-Duty |
| Bearing Design | Non-Expansion |
| Type | Ball Bearing |
| Bearing Insert | YET205-100 |
| Dynamic Load Rating | 2430 lbf |
| Length Through Bore | 1.219 in |
| Collar O.D. | 1 15/32 in |
| Seal Type | Contact Seals |
| Housing Width | 1 in |
| Outside Dia. | 62.3 mm |
| Sealing | Seal On Both Sides |
| Weight | 0.536 LB |
| EAN or UPC | 7316577102379 |

