- Ball Bearing
- 19.05 mm Shaft Diameter
- 52.3 mm Outside Diameter
features
- Rubber cartridge
- Eccentric locking collar
- Narrow inner ring
- Nonrelubricatable
- M-seal
| Sealing | Seal On Both Sides |
| I.D. | 19.05 mm |
| Housing Width | 1 in |
| Special Features | None |
| Type | Ball Bearing |
| Shaft Dia. | 0.750 in |
| Overall Width | 1 7/16 in |
| Collar O.D. | 1 9/32 in |
| Inch/Metric | Inch |
| Lubrication | Non-Relubricatable |
| Bearing Design | Non-Expansion |
| Lubricant | Grease |
| Seal Type | Contact Seals |
| Relubricatable | No |
| Locking Device | Eccentric Locking Collar |
| O.D. | 52.3 mm |
| Housing Material | Rubber |
| Bore Type | Round Bore |
| Dynamic Load Rating | 2210 lbf |
| Outside Dia. | 52.3 mm |
| Length Through Bore | 1.219 in |
| Duty | Standard-Duty |
| Bearing Insert | YET204-012 |
| Bearing Type | Ball Bearing |
| Relubrication Feature | Without |
| Weight | 0.493 LB |
| EAN or UPC | 7316576613487 |

