- Radial Roller Bearing
- 222 mm ID
- 280 mm OD
- 200 mm Width
- Round Bore
| O.D. | 280 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| I.D. | 222 mm |
| Rows of Balls | 2 |
| Bearing Type | Radial |
| Weight | 61.494 LB |
| O.D. | 280 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| I.D. | 222 mm |
| Rows of Balls | 2 |
| Bearing Type | Radial |
| Weight | 61.494 LB |