- Radial Bearing Type
- Multi Rows
- Round Bore Type
- 226 mm Inside Diameter
- 290 mm Outside Diameter
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Rows of Balls | Multi |
| I.D. | 226 mm |
| Bearing Type | Radial |
| O.D. | 290 mm |
| Weight | 66.086 LB |
| EAN or UPC | 7316576619977 |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Rows of Balls | Multi |
| I.D. | 226 mm |
| Bearing Type | Radial |
| O.D. | 290 mm |
| Weight | 66.086 LB |
| EAN or UPC | 7316576619977 |