- Radial Bearing Type
- Multi Rows
- Round Bore Type
- 202 mm Inside Diameter
- 260 mm Outside Diameter
| Rows of Balls | Multi |
| O.D. | 260 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| I.D. | 202 mm |
| Weight | 46.974 LB |
| EAN or UPC | 7316576616174 |
| Rows of Balls | Multi |
| O.D. | 260 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| I.D. | 202 mm |
| Weight | 46.974 LB |
| EAN or UPC | 7316576616174 |