- Radial Bearing Type
- Multi Rows
- Round Bore Type
- 292 mm Inside Diameter
- 370 mm Outside Diameter
| O.D. | 370 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| I.D. | 292 mm |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Weight | 133.38 LB |
| EAN or UPC | 7316577125552 |
| O.D. | 370 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| I.D. | 292 mm |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Weight | 133.38 LB |
| EAN or UPC | 7316577125552 |