- Radial Bearing Type
- Multi Rows
- Round Bore Type
- 246 mm Inside Diameter
- 310 mm Outside Diameter
| Bearing Type | Radial |
| Rows of Balls | Multi |
| Bore Type | Round Bore |
| I.D. | 246 mm |
| Inch/Metric | Metric |
| O.D. | 310 mm |
| Weight | 81.571 LB |
| EAN or UPC | 7316576619984 |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| Bore Type | Round Bore |
| I.D. | 246 mm |
| Inch/Metric | Metric |
| O.D. | 310 mm |
| Weight | 81.571 LB |
| EAN or UPC | 7316576619984 |