- Radial Bearing Type
- Single/Multi Rows
- Round Bore Type
- 174 mm Inside Diameter
- 230 mm Outside Diameter
| Rows of Balls | Single/Multi |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| O.D. | 230 mm |
| Bearing Type | Radial |
| I.D. | 174 mm |
| Weight | 36.795 LB |
| EAN or UPC | 7316577030016 |

