- Radial Bearing Type
- Multi Rows
- Round Bore Type
- 169 mm Inside Diameter
- 225 mm Outside Diameter
| I.D. | 169 mm |
| O.D. | 225 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Weight | 35.935 LB |
| EAN or UPC | 7316576619991 |
| I.D. | 169 mm |
| O.D. | 225 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Weight | 35.935 LB |
| EAN or UPC | 7316576619991 |