- Radial Bearing Type
- Multi Rows
- Round Bore Type
- 179 mm Inside Diameter
- 230 mm Outside Diameter
| Rows of Balls | Multi |
| Inch/Metric | Metric |
| O.D. | 230 mm |
| Bore Type | Round Bore |
| I.D. | 179 mm |
| Bearing Type | Radial |
| Weight | 36.683 LB |
| EAN or UPC | 7316570848052 |
| Rows of Balls | Multi |
| Inch/Metric | Metric |
| O.D. | 230 mm |
| Bore Type | Round Bore |
| I.D. | 179 mm |
| Bearing Type | Radial |
| Weight | 36.683 LB |
| EAN or UPC | 7316570848052 |