- Radial Bearing Type
- Multi Rows
- Round Bore Type
- 180 mm Inside Diameter
- 230 mm Outside Diameter
| Bore Type | Round Bore |
| I.D. | 180 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| O.D. | 230 mm |
| Rows of Balls | Multi |
| Weight | 25.933 LB |
| EAN or UPC | 7316577058126 |
| Bore Type | Round Bore |
| I.D. | 180 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| O.D. | 230 mm |
| Rows of Balls | Multi |
| Weight | 25.933 LB |
| EAN or UPC | 7316577058126 |