- Radial Bearing Type
- Multi Rows
- Round Bore Type
- 212 mm Inside Diameter
- 270 mm Outside Diameter
| I.D. | 212 mm |
| Rows of Balls | Multi |
| O.D. | 270 mm |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Weight | 60.199 LB |
| EAN or UPC | 7316576620010 |
| I.D. | 212 mm |
| Rows of Balls | Multi |
| O.D. | 270 mm |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Weight | 60.199 LB |
| EAN or UPC | 7316576620010 |