- Radial Bearing Type
- Multi Rows
- Round Bore Type
- 332 mm Inside Diameter
- 420 mm Outside Diameter
| Rows of Balls | Multi |
| O.D. | 420 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| I.D. | 332 mm |
| Weight | 242.751 LB |
| EAN or UPC | 7316570764390 |
| Rows of Balls | Multi |
| O.D. | 420 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| I.D. | 332 mm |
| Weight | 242.751 LB |
| EAN or UPC | 7316570764390 |