- 14.88 in Inner Diameter
- 18.9 in Outer Diameter
- 13.78 in Width
| Width | 13.78 in, 350 mm |
| Outer Ring Width | 13.78 in, 350 mm |
| Lubrication Hole/Groove | Hole, Groove |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| Bore Type | Round Bore |
| Rolling Element | Roller |
| Bearing Style | Bearing Without Inner Ring |
| Cage Type | Solid Machined |
| Inch/Metric | Metric |
| Element Material | Bearing Steel |
| O.D. | 18.9 in, 480 mm |
| Tolerance | Class 6 (P6) |
| O.D. Type | Cylindrical |
| Relubrication Feature | With |
| Precision Rating | ABEC 3 |
| I.D. | 14.88 in, 378 mm |
| Bearing Part | Bearing w/o Inner Ring |
| Material | Bearing Steel |
| Cage Material | Brass |
| Row Type | 4 |
| Weight | 364.512 LB |
| EAN or UPC | 7316577125682 |

