- 16.1 in Inner Diameter
- 20.47 in Outer Diameter
- 14.96 in Width
| Bearing Part | Bearing w/o Inner Ring |
| Lubrication Hole/Groove | Hole, Groove |
| O.D. | 20.47 in, 520 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 5500 kN |
| Cage Material | Brass |
| I.D. | 16.1 in, 409 mm |
| Relubrication Feature | With |
| Bore Type | Round Bore |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Rolling Element | Roller |
| Material | Bearing Steel |
| Width | 14.96 in, 380 mm |
| Row Type | 4 |
| Cage Type | Solid Machined |
| Tolerance | Class 6 (P6) |
| Bearing Style | Bearing Without Inner Ring |
| Static Load Rating | 13200 kN |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 3 |
| Element Material | Bearing Steel |
| Outer Ring Width | 14.96 in, 380 mm |
| Weight | 462.11 LB |
| EAN or UPC | 7316577646873 |

