- Radial Bearing Type
- Multi Rows
- Round Bore Type
- 166 mm Inside Diameter
- 210 mm Outside Diameter
| Rows of Balls | Multi |
| O.D. | 210 mm |
| I.D. | 166 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Weight | 26.489 LB |
| EAN or UPC | 7316576620041 |
| Rows of Balls | Multi |
| O.D. | 210 mm |
| I.D. | 166 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Weight | 26.489 LB |
| EAN or UPC | 7316576620041 |