- Radial Bearing Type
- Multi Rows
- Round Bore Type
- 878 mm Inside Diameter
- 1080 mm Outside Diameter
| I.D. | 878 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| O.D. | 1080 mm |
| Bore Type | Round Bore |
| Weight | 3211.227 LB |
| EAN or UPC | 7316570787771 |
| I.D. | 878 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| O.D. | 1080 mm |
| Bore Type | Round Bore |
| Weight | 3211.227 LB |
| EAN or UPC | 7316570787771 |