- Radial Bearing Type
- Single/Multi Rows
- Round Bore Type
- 139.5 mm Inside Diameter
- 174.65 mm Outside Diameter
| Bore Type | Round Bore |
| Bearing Type | Radial |
| I.D. | 139.5 mm |
| O.D. | 174.65 mm |
| Inch/Metric | Metric |
| Rows of Balls | Single/Multi |
| Weight | 17.033 LB |
| EAN or UPC | 7316571058184 |

