- Deep Groove Bearing
- 0.5 in Inner Diameter
- 1.13 in Outer Diameter
- 0.31 in Width
- Bearing Steel Material
| Cage | Sheet Metal |
| Seal Type | Contact |
| ISO Tolerance | Normal / P0 |
| Bearing Type | Deep Groove |
| Cage Material | Sheet Metal |
| Element Material | Bearing Steel |
| Inch/Metric | Inch |
| Rolling Element | Ball |
| Material | Bearing Steel |
| Enclosure | Seal on Both Sides |
| Row Type | 1 |
| Inner Ring Width | 0.31 in, 7.9 mm |
| Precision Rating | ABEC 1 |
| Bearing Material Coating | Bearing Steel |
| O.D. | 1.125 in, 28.575 mm |
| Internal Clearance | CN |
| Type | Deep Groove |
| Bearing Class | Normal / P0 |
| Outer Ring Width | 0.31 in, 7.9 mm |
| Filling Slot | Without |
| Static Load Rating | 530.549 lbf, 2.36 kN |
| Radial Internal Clearance | CN |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Width | 0.313 in, 7.938 mm |
| Basic Dynamic Load Rating | 1139.781 lbf, 5.07 kN |
| I.D. | 0.472 in, 12 mm |
| No. of Rows | 1 |
| Relubrication Feature | Without |
| Seal Material | Nitrile Rubber (NBR) |
| Lubricant | Grease |
| Weight | 0.053 LB |
| EAN or UPC | 7316571605098 |

