- Deep Groove Bearing
- 0.5 in Inner Diameter
- 1.13 in Outer Diameter
- 0.31 in Width
- Bearing Steel Material
| Type | Deep Groove |
| Rolling Element | Ball |
| Material | Bearing Steel |
| No. of Rows | 1 |
| Limiting Speed | 28000 rpm |
| Radial Internal Clearance | Normal |
| Preload Level | None |
| Bearing Design | Deep Groove Design |
| I.D. | 0.5 in, 12.7 mm |
| Capacity | Standard Capacity |
| Filling Slot | Without |
| Bearing Class | Normal / P0 |
| Contact Angle | 0° |
| Cage Type | Plastic |
| Ball Material | Steel |
| Width | 0.31 in, 7.94 mm |
| Precision Rating | ABEC 1 |
| Element Material | Bearing Steel |
| Lubricant | Grease |
| Relubrication Feature | Without |
| Cage | Sheet Metal |
| Snap Ring | No Snap Ring |
| Origin | Single Row Radial |
| Temperature Range [Max] | 266 °F |
| ISO Tolerance | Normal / P0 |
| Internal Clearance | CN |
| Bearing Material Coating | Bearing Steel |
| Cage Material | Bearing Steel |
| Enclosure | Shield on Both Sides |
| Inch/Metric | Inch |
| Static Load Rating | 530.549 lbf, 2.36 kN |
| Bearing Type | Deep Groove |
| Radial Internal Clearance Specification | Normal Clearance |
| Reference Speed | 56000 rpm |
| icNumber | 7696230 |
| Basic Dynamic Load Rating | 1139.781 lbf, 5.07 kN |
| O.D. | 1.13 in, 28.58 mm |
| Special Features | High Temperature Grease |
| Bore Type | Cylindrical |
| Seal Type | Non-Contacting Seal |
| Row Type | 1 |
| Locking Device | No Locking Device |
| Inner Ring Width | 0.31 in, 7.94 mm |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Single |
| Temperature Range [Min] | -4 °F |
| Outer Ring Width | 0.31 in, 7.94 mm |
| Seal Material | Tinplate |
| Precision | Standard |
| O.D. Type | Cylindrical |
| No. in Set | Single Bearing |
| Weight | 0.058 LB |
| EAN or UPC | 7316577104489 |

