- Ball Bearing
- 15.875 mm Shaft Diameter
- 47.3 mm Outside Diameter
features
- Rubber cartridge
- Eccentric locking collar
- Narrow inner ring
- Nonrelubricatable
- M-seal
| Type | Ball Bearing |
| Length Through Bore | 1.125 in |
| O.D. | 47.3 mm |
| Bearing Design | Non-Expansion |
| Dynamic Load Rating | 1650 lbf |
| Collar O.D. | 1 3/32 in |
| Special Features | None |
| Lubricant | Grease |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 1 3/8 in |
| Outside Dia. | 47.3 mm |
| Sealing | Seal On Both Sides |
| Shaft Dia. | 0.625 in |
| Relubricatable | No |
| Inch/Metric | Inch |
| Duty | Standard-Duty |
| Housing Material | Rubber |
| Relubrication Feature | Without |
| Bearing Insert | YET203-010 |
| Lubrication | Non-Relubricatable |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Bore Type | Round Bore |
| I.D. | 15.875 mm |
| Housing Width | 1 in |
| Weight | 0.327 LB |
| EAN or UPC | 7316576613494 |

