- 6.88 in Outer Diameter
- 5.94 in Width
- 5.94 in Inner Ring Width
- 5.94 in Outer Ring Width
| Inner Ring Width | 5.94 in, 150.81 mm |
| Width | 5.94 in, 150.81 mm |
| Element Material | Bearing Steel |
| Outer Ring Width | 5.94 in, 150.81 mm |
| Internal Clearance | C4P |
| Bore Type | Cylindrical |
| Rolling Element | Roller |
| O.D. | 6.88 in, 174.65 mm |
| Cage Material | Brass |
| Precision Rating | ABEC 3 |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Row Type | 4 |
| Material | Bearing Steel |
| Weight | 17.899 LB |
| EAN or UPC | 7316579555296 |

