- 9.06 in Outer Diameter
- 6.14 in Width
- 6.14 in Inner Ring Width
- 6.14 in Outer Ring Width
| Row Type | 4 |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 3 |
| Material | Bearing Steel |
| Width | 6.14 in, 156 mm |
| Outer Ring Width | 6.14 in, 156 mm |
| Rolling Element | Roller |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Cage Material | Brass |
| O.D. | 9.06 in, 230 mm |
| Element Material | Bearing Steel |
| Inner Ring Width | 6.14 in, 156 mm |
| Weight | 37.684 LB |
| EAN or UPC | 7316579536554 |

