- 12.99 in Outer Diameter
- 8.66 in Width
- 8.66 in Inner Ring Width
- 8.66 in Outer Ring Width
| Material | Bearing Steel |
| Row Type | 4 |
| Outer Ring Width | 8.66 in, 220 mm |
| Inch/Metric | Metric |
| Precision Rating | ABEC 3 |
| Bore Type | Cylindrical |
| Rolling Element | Roller |
| Inner Ring Width | 8.66 in, 220 mm |
| O.D. | 12.99 in, 330 mm |
| Width | 8.66 in, 220 mm |
| Element Material | Bearing Steel |
| Internal Clearance | C3 |
| Cage Material | Brass |
| O.D. Type | Cylindrical |
| Weight | 94.447 LB |
| EAN or UPC | 7316579560344 |

