- 8.86 in Outer Diameter
- 6.14 in Width
- 6.14 in Inner Ring Width
- 6.14 in Outer Ring Width
| Inner Ring Width | 6.14 in, 156 mm |
| Outer Ring Width | 6.14 in, 156 mm |
| Row Type | 4 |
| Inch/Metric | Metric |
| Cage Material | Bearing Steel, MnPh Coating |
| Element Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Rolling Element | Roller |
| O.D. | 8.86 in, 225 mm |
| Internal Clearance | C4 |
| Width | 6.14 in, 156 mm |
| Precision Rating | ABEC 3 |
| Bore Type | Cylindrical |
| Weight | 365.295 LB |
| EAN or UPC | 7316579534345 |

