- 9.06 in Outer Diameter
- 5.12 in Width
- 5.12 in Inner Ring Width
- 5.12 in Outer Ring Width
| Row Type | 4 |
| O.D. | 9.06 in, 230 mm |
| O.D. Type | Cylindrical |
| Width | 5.12 in, 130 mm |
| Cage Material | Bearing Steel, MnPh Coating |
| Inch/Metric | Metric |
| Internal Clearance | C4 |
| Inner Ring Width | 5.12 in, 130 mm |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 3 |
| Outer Ring Width | 5.12 in, 130 mm |
| Rolling Element | Roller |
| Element Material | Bearing Steel |
| Weight | 25.858 LB |
| EAN or UPC | 7316579524117 |

