- 14.57 in Outer Diameter
- 8.66 in Width
- 8.66 in Inner Ring Width
- 8.66 in Outer Ring Width
| Width | 8.66 in, 220 mm |
| Material | Bearing Steel |
| Rolling Element | Roller |
| Inner Ring Width | 8.66 in, 220 mm |
| Row Type | 4 |
| Outer Ring Width | 8.66 in, 220 mm |
| Precision Rating | ABEC 3 |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Element Material | Bearing Steel |
| Bore Type | Cylindrical |
| O.D. | 14.57 in, 370 mm |
| Internal Clearance | C4 |
| Cage Material | Bearing Steel, MnPh Coating |
| Weight | 130.525 LB |
| EAN or UPC | 7316579527705 |

