- 8.88 in Outer Diameter
- 6.63 in Width
- 6.63 in Inner Ring Width
- 6.63 in Outer Ring Width
| Outer Ring Width | 6.63 in, 168.3 mm |
| Rolling Element | Roller |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Width | 6.63 in, 168.3 mm |
| Internal Clearance | C4P |
| Precision Rating | ABEC 3 |
| O.D. Type | Cylindrical |
| Inner Ring Width | 6.63 in, 168.3 mm |
| O.D. | 8.88 in, 225.45 mm |
| Cage Material | Brass |
| Element Material | Bearing Steel |
| Row Type | 4 |
| Weight | 32.591 LB |
| EAN or UPC | 7316579557436 |

