- 10.24 in Outer Diameter
- 6.61 in Width
- 6.61 in Inner Ring Width
- 6.61 in Outer Ring Width
| Element Material | Bearing Steel |
| Bore Type | Cylindrical |
| Width | 6.61 in, 168 mm |
| Inch/Metric | Metric |
| O.D. | 10.24 in, 260 mm |
| Outer Ring Width | 6.61 in, 168 mm |
| Row Type | 4 |
| O.D. Type | Cylindrical |
| Inner Ring Width | 6.61 in, 168 mm |
| Precision Rating | ABEC 3 |
| Cage Material | Brass |
| Material | Bearing Steel |
| Rolling Element | Roller |
| Internal Clearance | C4 |
| Weight | 50.171 LB |
| EAN or UPC | 7316579527842 |

