- 12.2 in Outer Diameter
- 7.56 in Width
- 7.56 in Inner Ring Width
- 7.56 in Outer Ring Width
| O.D. Type | Cylindrical |
| Rolling Element | Roller |
| Row Type | 4 |
| Precision Rating | ABEC 3 |
| Element Material | Bearing Steel |
| Cage Material | Bearing Steel, MnPh Coating |
| Width | 7.56 in, 192 mm |
| O.D. | 12.2 in, 310 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 7.56 in, 192 mm |
| Bore Type | Cylindrical |
| Internal Clearance | C4 |
| Inner Ring Width | 7.56 in, 192 mm |
| Material | Bearing Steel |
| Weight | 85.73 LB |
| EAN or UPC | 7316579560351 |

