- 16.54 in Outer Diameter
- 11.81 in Width
- 11.81 in Inner Ring Width
- 11.81 in Outer Ring Width
| Rolling Element | Roller |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Inner Ring Width | 11.81 in, 300 mm |
| Outer Ring Width | 11.81 in, 300 mm |
| Precision Rating | ABEC 3 |
| O.D. | 16.54 in, 420 mm |
| O.D. Type | Cylindrical |
| Row Type | 4 |
| Element Material | Bearing Steel |
| Internal Clearance | C4 |
| Width | 11.81 in, 300 mm |
| Weight | 236.622 LB |
| EAN or UPC | 7316579557726 |

