- Deep Groove Bearing
- 1.25 in Inner Diameter
- 2.75 in Outer Diameter
- 0.69 in Width
- Bearing Steel Material
| Contact Angle | 0° |
| Reference Speed | 20000 rpm |
| Internal Clearance | CN |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Class | Normal / P0 |
| Basic Dynamic Load Rating | 5058.201 lbf, 22.5 kN |
| Static Load Rating [Max] | 11800 lbf |
| Width | 0.69 in, 17.46 mm |
| Bore Type | Cylindrical |
| Bearing Material Coating | Bearing Steel |
| Type | Deep Groove |
| Lubricant | Oil Preservative |
| Bearing Type | Deep Groove |
| Inner Ring Width | 0.69 in, 17.46 mm |
| ISO Tolerance | Normal / P0 |
| O.D. | 2.75 in, 69.85 mm |
| Origin | Single Row Radial |
| Cage Material | Bearing Steel |
| Limiting Speed - Grease | 9500 rpm |
| Element Material | Bearing Steel |
| No. of Rows | 1 |
| Preload Level | None |
| Bearing Design | Deep Groove Design |
| Snap Ring | No Snap Ring |
| Row Type | 1 |
| Cage | Sheet Metal |
| Precision | Standard |
| No. in Set | Single Bearing |
| Outer Ring Width | 0.69 in, 17.46 mm |
| Capacity | Standard Capacity |
| Locking Device | No Locking Device |
| I.D. | 1.25 in, 31.75 mm |
| O.D. Type | Cylindrical |
| Seal Material | None |
| Relubrication Feature | Without |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Pre Lubricant | None |
| Cage Type | Metal |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| Precision Rating | ABEC 1 |
| Dynamic Load Rating | 22500 lbf |
| Precision Level | Standard (ABEC 1) |
| Rolling Element | Ball |
| Static Load Rating | 2967.478 lbf, 13.2 kN |
| Rows of Balls | Single |
| Material | Bearing Steel |
| icNumber | 7703395 |
| Filling Slot | Without |
| Inch/Metric | Inch |
| Limiting Speed | 14000 rpm |
| Weight | 0.67 LB |
| EAN or UPC | 7316577017734 |

