- Deep Groove Bearing
- 0.5 in Inner Diameter
- 1.31 in Outer Diameter
- 0.38 in Width
- Bearing Steel Material
| Row Type | 1 |
| O.D. | 1.31 in, 33.34 mm |
| Material | Bearing Steel |
| Width | 0.38 in, 9.53 mm |
| Relubrication Feature | Without |
| Seal Type | Unsealed |
| Origin | Single Row Radial |
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Reference Speed | 45000 rpm |
| Element Material | Bearing Steel |
| Inch/Metric | Inch |
| Type | Deep Groove |
| No. of Rows | 1 |
| Seal Material | None |
| Static Load Rating [Max] | 2650 lbf |
| Bearing Class | Normal / P0 |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Grease | 20000 rpm |
| Internal Clearance | CN |
| ISO Tolerance | Normal / P0 |
| Precision Level | Standard (ABEC 1) |
| Bearing Material Coating | Bearing Steel |
| I.D. | 0.5 in, 12.7 mm |
| Locking Device | No Locking Device |
| O.D. Type | Cylindrical |
| Bearing Design | Deep Groove Design |
| Basic Dynamic Load Rating | 1636.609 lbf, 7.28 kN |
| Lubricant | Oil Preservative |
| Precision | Standard |
| Filling Slot | Without |
| Cage Material | Bearing Steel |
| Cage | Sheet Metal |
| Outer Ring Width | 0.38 in, 9.53 mm |
| Inner Ring Width | 0.38 in, 9.53 mm |
| Enclosure | Open |
| Preload Level | None |
| Capacity | Standard Capacity |
| Static Load Rating | 696.908 lbf, 3.1 kN |
| icNumber | 7703419 |
| Bearing Type | Deep Groove |
| Precision Rating | ABEC 1 |
| Pre Lubricant | None |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| Ball Material | Steel |
| Limiting Speed | 32000 rpm |
| Contact Angle | 0° |
| Cage Type | Metal |
| Weight | 0.091 LB |
| EAN or UPC | 7316577017567 |

