- Deep Groove Bearing
- 0.63 in Inner Diameter
- 1.56 in Outer Diameter
- 0.44 in Width
- Bearing Steel Material
| Rolling Element | Ball |
| Relubrication Feature | Without |
| Bearing Design | Deep Groove Design |
| Inner Ring Width | 0.44 in, 11.11 mm |
| Preload Level | None |
| Snap Ring | No Snap Ring |
| Static Load Rating | 1067.842 lbf, 4.75 kN |
| Width | 0.44 in, 11.11 mm |
| Seal Type | Contacting Seal |
| Type | Deep Groove |
| O.D. Type | Cylindrical |
| I.D. | 0.63 in, 15.88 mm |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| Limiting Speed | 12000 rpm |
| Inch/Metric | Inch |
| Outer Ring Width | 0.44 in, 11.11 mm |
| Contact Angle | 0° |
| Element Material | Bearing Steel |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Precision Level | Standard (ABEC 1) |
| Internal Clearance | CN |
| Bearing Material Coating | Bearing Steel |
| Row Type | 1 |
| Material | Bearing Steel |
| Bearing Class | Normal / P0 |
| Cage | Sheet Metal |
| Filling Slot | Without |
| No. in Set | Single Bearing |
| Lubricant | Grease |
| Rows of Balls | Single |
| Cage Type | Metal |
| Precision | Standard |
| O.D. | 1.56 in, 39.69 mm |
| Bore Type | Cylindrical |
| No. of Rows | 1 |
| Enclosure | Seal on Both Sides |
| Basic Dynamic Load Rating | 2149.173 lbf, 9.56 kN |
| ISO Tolerance | Normal / P0 |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Deep Groove |
| Seal Material | Nitrile Rubber (NBR) |
| Cage Material | Bearing Steel |
| icNumber | 7701024 |
| Precision Rating | ABEC 1 |
| Weight | 0.151 LB |
| EAN or UPC | 7316577017598 |

