- Deep Groove Bearing
- 0.75 in Inner Diameter
- 1.88 in Outer Diameter
- 0.56 in Width
- Bearing Steel Material
| Bearing Type | Deep Groove |
| icNumber | 7701026 |
| Cage Type | Metal |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| Seal Type | Contacting Seal |
| Bearing Design | Deep Groove Design |
| Relubrication Feature | Without |
| Width | 0.56 in, 14.29 mm |
| Cage | Sheet Metal |
| Inner Ring Width | 0.56 in, 14.29 mm |
| Contact Angle | 0° |
| Rolling Element | Ball |
| Cage Material | Bearing Steel |
| Inch/Metric | Inch |
| Bore Type | Cylindrical |
| Lubricant | Grease |
| I.D. | 0.75 in, 19.05 mm |
| Outer Ring Width | 0.56 in, 14.29 mm |
| Preload Level | None |
| Static Load Rating | 1472.499 lbf, 6.55 kN |
| Radial Internal Clearance | Normal |
| Row Type | 1 |
| O.D. | 1.88 in, 47.63 mm |
| Enclosure | Seal on Both Sides |
| Bearing Class | Normal / P0 |
| Material | Bearing Steel |
| Basic Dynamic Load Rating | 2855.074 lbf, 12.7 kN |
| Capacity | Standard Capacity |
| Internal Clearance | CN |
| Radial Internal Clearance Specification | Normal Clearance |
| Locking Device | No Locking Device |
| O.D. Type | Cylindrical |
| Precision Level | Standard (ABEC 1) |
| Bearing Material Coating | Bearing Steel |
| Seal Material | Nitrile Rubber (NBR) |
| No. in Set | Single Bearing |
| Limiting Speed | 10000 rpm |
| Ball Material | Steel |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Type | Deep Groove |
| ISO Tolerance | Normal / P0 |
| No. of Rows | 1 |
| Filling Slot | Without |
| Precision | Standard |
| Weight | 0.268 LB |
| EAN or UPC | 7316577017635 |

