- Deep Groove Bearing
- 1 in Inner Diameter
- 2.25 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
| Rows of Balls | Single |
| Limiting Speed | 12000 rpm |
| Cage | Sheet Metal |
| Filling Slot | Without |
| Temperature Range [Min] | -22 °F |
| Basic Dynamic Load Rating | 4001.599 lbf, 17.8 kN |
| Radial Internal Clearance Specification | Normal Clearance |
| Reference Speed | 24000 rpm |
| Temperature Range [Max] | 284 °F |
| Relubrication Feature | Without |
| Outer Ring Width | 0.63 in, 15.88 mm |
| Cage Type | Metal |
| Ball Material | Steel |
| Element Material | Bearing Steel |
| Internal Clearance | CN |
| Enclosure | Shield on Both Sides |
| Seal Material | Tinplate |
| Static Load Rating | 2169.406 lbf, 9.65 kN |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| Contact Angle | 0° |
| Seal Type | Non-Contacting Seal |
| Locking Device | No Locking Device |
| Origin | Single Row Radial |
| Bearing Type | Deep Groove |
| Inner Ring Width | 0.63 in, 15.88 mm |
| Width | 0.63 in, 15.88 mm |
| I.D. | 1 in, 25.4 mm |
| Bore Type | Cylindrical |
| ISO Tolerance | Normal / P0 |
| Type | Deep Groove |
| Limiting Speed - Grease | 11000 rpm |
| Static Load Rating [Max] | 8800 lbf |
| Precision | Standard |
| Cage Material | Bearing Steel |
| Bearing Design | Deep Groove Design |
| Inch/Metric | Inch |
| O.D. | 2.25 in, 57.15 mm |
| Precision Rating | ABEC 1 |
| No. of Rows | 1 |
| Capacity | Standard Capacity |
| O.D. Type | Cylindrical |
| Rolling Element | Ball |
| Bearing Material Coating | Bearing Steel |
| Bearing Class | Normal / P0 |
| No. in Set | Single Bearing |
| Material | Bearing Steel |
| Lubricant | Grease |
| Precision Level | Standard (ABEC 1) |
| Row Type | 1 |
| Preload Level | None |
| icNumber | 7700631 |
| Weight | 0.399 LB |
| EAN or UPC | 7316577017703 |

