- Deep Groove Bearing
- 1.13 in Inner Diameter
- 2.5 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
| Locking Device | No Locking Device |
| Row Type | 1 |
| Precision | Standard |
| Bearing Type | Deep Groove |
| Cage Type | Metal |
| Element Material | Bearing Steel |
| Static Load Rating | 2517.86 lbf, 11.2 kN |
| Preload Level | None |
| Basic Dynamic Load Rating | 4563.622 lbf, 20.3 kN |
| Bore Type | Cylindrical |
| Inch/Metric | Inch |
| Internal Clearance | CN |
| Inner Ring Width | 0.63 in, 15.88 mm |
| Outer Ring Width | 0.63 in, 15.88 mm |
| Limiting Speed - Grease | 10000 rpm |
| Capacity | Standard Capacity |
| Enclosure | Open |
| I.D. | 1.13 in, 28.58 mm |
| Bearing Design | Deep Groove Design |
| Ball Material | Steel |
| Pre Lubricant | None |
| Precision Rating | ABEC 1 |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed | 15000 rpm |
| No. of Rows | 1 |
| No. in Set | Single Bearing |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Lubricant | Oil Preservative |
| Reference Speed | 22000 rpm |
| Type | Deep Groove |
| Contact Angle | 0° |
| Bearing Material Coating | Bearing Steel |
| Width | 0.63 in, 15.88 mm |
| Rolling Element | Ball |
| Relubrication Feature | Without |
| Bearing Class | Normal / P0 |
| Origin | Single Row Radial |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Bearing Steel |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 10000 lbf |
| O.D. | 2.5 in, 63.5 mm |
| Dynamic Load Rating | 19500 lbf |
| Rows of Balls | Single |
| Seal Material | None |
| Seal Type | Unsealed |
| icNumber | 7703437 |
| Cage | Sheet Metal |
| Filling Slot | Without |
| ISO Tolerance | Normal / P0 |
| Weight | 0.505 LB |
| EAN or UPC | 7316576679377 |

