- Deep Groove Bearing
- 1.25 in Inner Diameter
- 3.13 in Outer Diameter
- 0.88 in Width
- Bearing Steel Material
| No. of Rows | 1 |
| I.D. | 1.25 in, 31.75 mm |
| Cage Material | Bearing Steel |
| Relubrication Feature | Without |
| Material | Bearing Steel |
| Cage | Sheet Metal |
| Bearing Type | Deep Groove |
| Bearing Material Coating | Bearing Steel |
| Inner Ring Width | 0.88 in, 22.23 mm |
| Internal Clearance | CN |
| Rolling Element | Ball |
| Precision Rating | ABEC 1 |
| Limiting Speed | 12000 rpm |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Type | Deep Groove |
| Bearing Class | Normal / P0 |
| Filling Slot | Without |
| Reference Speed | 19000 rpm |
| Element Material | Bearing Steel |
| O.D. | 3.13 in, 79.38 mm |
| Basic Dynamic Load Rating | 7463.657 lbf, 33.2 kN |
| Inch/Metric | Inch |
| Outer Ring Width | 0.88 in, 22.23 mm |
| Row Type | 1 |
| Radial Internal Clearance | CN |
| Static Load Rating | 4271.37 lbf, 19 kN |
| ISO Tolerance | Normal / P0 |
| Width | 0.88 in, 22.23 mm |
| Weight | 1.127 LB |
| EAN or UPC | 7316577017956 |

